The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LIBERTY WIRE & CABLE #16-4C-HT

Speaker Cable, 300V, 4C, 16 AWG, 500-ft L, White

SKU # 47008100152
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker Cable
Approval Listings: UL 444, NEC Article 725 and 800, CMR and CEC Type CMG FT4
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Strands: 41 Strands
Conductor Type: Annealed Str Bare Cu
Insulation: PVC
Jacket Color: White
Jacket Material: PVC
Length: 500 ft.
Package: Box
Voltage: 300V