You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIBERTY WIRE & CABLE #16-4C-KO+-BLK

Speaker Cable, 300V, 4C, 16 AWG, 1000-ft L, Black

SKU # 47008198317
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker Cable
Approval Listings: UL 444, NEC Article 725 and 800, CMR and CEC Type CMG FT4
Conductor Count: 4C
Conductor Size: 16 AWG
Conductor Strands: 65 Strands
Conductor Type: Annealed Str Bare Cu
Insulation: PVC
Jacket Color: Black
Jacket Material: PVC
Length: 1000 ft.
Package: Reel
Voltage: 300V