Menu Search
LIBERTY WIRE & CABLE #16-2C-HT

Speaker Cable, 300V, 2C, 16 AWG, 1000-ft L, White

SKU # 47008100119
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker Cable
Approval Listings: UL 444, NEC Articles 725 and 800, CMR and CEC Type CMG FT4
Conductor Count: 2C
Conductor Size: 16 AWG
Conductor Strands: 41
Conductor Type: Annealed Str Bare Cu
Insulation: PVC
Jacket Color: White
Jacket Material: PVC
Length: 1000 ft.
Package: Box
Voltage: 300V