Menu Search
LIBERTY WIRE & CABLE #16-2C-DB-BLK

Speaker Cable, 300V, 2C, 16 AWG, 1000-ft L, Black

SKU # 47008100106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker Cable
Approval Listings: UL 13, NEC Article 725, Type CL3
Conductor Count: 2C
Conductor Size: 16 AWG
Conductor Strands: 19
Conductor Type: Annealed Str Bare Cu
Insulation: Polyethylene
Jacket Color: Black
Jacket Material: PVC
Length: 1000 ft.
Package: Reel
Voltage: 300V