Menu Search
LIBERTY WIRE & CABLE #16-2C-PSH-WHT

Speaker Cable, 300V, 2C, 16 AWG, 1000-ft L, 19-Str

SKU # 47008100128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker Cable
Approval Listings: UL 444, NEC Articles 725 and 800, CMP and CEC Type CMP FT6
Conductor Count: 2C
Conductor Material: Annealed Str Bare Copper
Conductor Size: 16 AWG
Conductor Strands: 19-Str
Insulation: PVC
Jacket Color: Natural White
Jacket Material: PVC
Jacket Rating: CMP
Length: 1000 ft.
Package: Reel
Shield Material: 100 Percent Aluminum/Polyester Tape
Shield Type: Foil Shield
Voltage: 300V