Menu Search
Search
CABLES TO GO #60013

Audio/Video Cable, Multi-Format Runner, 300 VAC, PBT, 3C

SKU # 47389796203
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio/Video Cable
Application: High Density and Multi-Format
Cable Type: Multi-Format Runner
Color: Black
Conductor Count: 3
Conductor Material: Tinned Copper
Conductor Size: 28, 26, 24 AWG
Insulation: PBT
Jacket Material: LS PVC
Length - feet: 50 ft.
Length - Metric: 15.2m
Temperature Rating: -25° to +75°C
Voltage: 300V AC

RapidRun is designed to be the standard for in-wall audio/video installations. Using pre-terminated Break-away flying leads and wall plates with an in-wall runner ensures flexible, efficient, high quality connections for all types of equipment, with no fi