Menu Search

MALLORY #SC110NJ

Sonalert Single Tone Signal 2900 Hz Slow Pulse

SKU: 78851598909
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Tone Signal
Mode of Operation: Slow Pulse
Sound Level Category: Loud Sound Level
Voltage: 30-120V AC/DC
Mounting Type: Screw Neck Panel Mount
Loudness: 80-95 dB @ 2 Ft
Pulse Rate: 0.5-2 pps
Current: 6-24 mA
Frequency: 2900 Hz
Material: 6/6 Nylon
Color: Black
Temperature Rating: -30 to 65 Degree C
Terminal Type: Screw Terminals
Terminal Size: #6-32 Screw 0.25x0.32"Tab (1/4"QC)
Size: Dia.L: 1.69 x 1.31 in. (42.9 x 33.5mm)
Mounting Size: 1.25" Dia. Panel Cutout
Description
Audible Indicators: Type - Single Tone Signal; Mode of Operation - Slow Pulse; Sound Level Category - Loud Sound Level; Voltage - 30-120 VAC/DC; Mounting Type - Screw Neck Panel Mount; Loudness - 80-95 dB @ 2 Ft; Pulse Rate - 0.5-2 pps; Current - 6-24 mA; Frequency - 2900 Hz; Material - 6/6 Nylon; Color - Black; Temperature Rating - -30 to 65 deg C; Terminal Type - Screw Terminals; Terminal Size - #6-32 Screw 0.25x0.32"Tab (1/4"QC); Size - 1.69"Dia. x 1.31"Length (42.9x33.5mm); Mounting Size - 1.25" Dia. Panel Cutout; Manufacturer Series - Sonalert