Menu Search
Audible Indicators Single Tone Signal 2900 Hz Continuous Tone
FLOYD BELL INC #TMC-86-530-Q

Single Tone Signal 2900 Hz Continuous Tone

SKU # 40087998982 Manufacturer Series: Turbo
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Tone Signal
Mode of Operation: Continuous Tone
Sound Level Category: Medium Sound Level
Voltage: 5-30V DC
Mounting Type: Screw Neck Panel Mount
Loudness: 75-95 dB @ 2 Ft
Current: 2-10 mA
Frequency: 2900 Hz
Material: Noryl
Color: Black
Temperature Rating: -20 to 65 Degree C
Terminal Type: Quick Connect Tabs
Terminal Size: 0.25x0.32"
Size: Dia.xL: 1.41 x 1.7 in. (35.9 x 43.1mm)
Mounting Size: 1.065 in. Dia. Panel Cutout

Audible Indicators: Type - Single Tone Signal; Mode of Operation - Continuous Tone; Sound Level Category - Medium Sound Level; Voltage - 5-30 VDC; Mounting Type - Screw Neck Panel Mount; Loudness - 75-95 dB @ 2 Ft; Current - 2-10 mA; Frequency - 2900 Hz; Material - Noryl; Color - Black; Temperature Rating - -20 to 65 deg C; Terminal Type - Quick Connect Tabs; Terminal Size - 0.25x0.32"; Size - 1.41"Dia. x 1.70"Length (35.9x43.1mm); Mounting Size - 1.065" Dia. Panel Cutout; Manufacturer Series - Turbo