Menu Search
Audible Indicators Single Tone Signal Continuous Tone
EATON #M22-AMC-XAM

Single Tone Signal Continuous Tone

SKU # 78668528327 Manufacturer Series: M22 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single Tone Signal
Mode of Operation: Continuous Tone
Voltage: 18-30V AC/DC
Mounting Type: Panel Mount
Loudness: 83 dB
Color: Black
Temperature Rating: -17 to 66 Degree C

Audible Indicators: Type - Single Tone Signal; Mode of Operation - Continuous Tone; Voltage - 18-30 VAC/DC; Mounting Type - Panel Mount; Loudness - 83 dB; Color - Black; Temperature Rating - -17 to 66 deg C; Manufacturer Series - M22 series