EATON #M22-AMC-XAMP

Acoustic Device, Pulsed Tone, 18-30VAC/DC, 85 dB at 0.33 Ft, Black

SKU: 78668528328
Manufacturer Series: M22 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Acoustic Signaling Device
Mode of Operation: Pulsed Tone
Voltage: 18-30V AC/DC
Loudness: 85 dB at 0.33 Ft
Color: Black
Size: DxHxW: 1.1 x 1.7 x 1.2 in.
Description
Eaton's M22 industrial heavy-duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non-illuminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The com
Additional Info: Indicator with Buzzer, Environmental Rating: IP40