BROAN #358

Attic Ventilator, 1200 CFM, Roof Mount, 14 in. Fan, 23.25 in. Dia x 8 in. D Housing, Aluminum Dome

SKU: 02671500156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Attic Ventilator
CFM: 1200
Mount: Roof
Fan Size - in: 14 in.
Housing Dimensions: 23.25" Dia (dome) x 8" D
Dome Material: Aluminum
Attic Ventilators: Type - Attic Ventilator; CFM - 1200; Mount - Roof; Fan Size - in - 14; Housing Dimensions - 23.25" Dia (dome) x 8" D; Dome Material - Aluminum; Additional Information - Operates automatically - built-in adjustable thermostat
Additional Info: Operates automatically - built-in adjustable thermostat