Menu Search
Attic Ventilators Attic Ventilator, 1140 CFM, Gable Mount, 14 in. Fan, 15.00 in. Dia x 8 in. D Housing

BROAN #353

Attic Ventilator, 1140 CFM, Gable Mount, 14 in. Fan, 15.00 in. Dia x 8 in. D Housing

SKU #02671500153
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Attic Ventilator
CFM: 1140
Mount: Gable
Fan Size: 14 in.

Attic Ventilators: Type - Attic Ventilator; CFM - 1140; Mount - Gable; Fan Size - in - 14