You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MACLEAN POWER SYSTEMS #SI-0040

Hollow Pole Step, 10 - 20 in. OD Pole, Stainless Steel

SKU # 66271138410
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Hollow Pole Step
Material: Stainless Steel
Pole Diameter: OD: 10 - 20 in.
Mounting Hole: 13/16 in.

MPS SI-0040 POLE STEP HOL POLE