Menu Search
HUGHES BROTHERS #2890G

Dead End Cross Arm Double-Arm, Underarm Braces

SKU # 78359092600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Assembly Type: Dead End Cross Arm
Construction: Double-Arm, Underarm Braces
Material: Wood
Cross Section: 4.75"x5.75"
Length: 8 ft.
Brace Span x Drop: 60.00" x 30.00"
Wires: 3
Phase Spacing: 43.00" - 43.00"
Strength: 9,500 lb.
Contents: Arm, Braces, Mounting Hardware

Wood Crossarm Assemblies: Assembly Type - Dead End Cross Arm; Construction - Double-Arm, Underarm Braces; Material - Wood; Cross Section - 4.75"x5.75"; Length - 8.00-ft; Brace Span x Drop - 60.00" x 30.00"; Wires - 3; Phase Spacing - 43.00" - 43.00"; Strength per Attachment - lb - 9,500; Contents - Arm, Braces, Mounting Hardware