Menu Search
Assemblies and Brackets Dead End Cross Arm Single-Arm, Braceless

ALUMA FORM #HD-DEA-86-EBREA

Dead End Cross Arm Single-Arm, Braceless

SKU #78012111501
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Assembly Type: Dead End Cross Arm
Construction: Single-Arm, Braceless
Material: Wood
Cross Section: 4.25"x5.50"
Length: 8 ft.
Wires: 3
Phase Spacing: 43.00" - 43.00"
Contents: Arm, Mounting Bracket, Eye Nuts
Listings: REA

Wood Crossarm Assemblies: Assembly Type - Dead End Cross Arm; Construction - Single-Arm, Braceless; Material - Wood; Cross Section - 4.25"x5.50"; Length - 8.00-ft; Wires - 3; Phase Spacing - 43.00" - 43.00"; Contents - Arm, Mounting Bracket, Eye Nuts; Listings - REA; Additional Information - Fully Assembled

Additional Info: Fully Assembled