Menu Search
HUBBELL #AR113SF

Switch, Loadbreak; Gang Operated; 14.4 kV; 110 BIL; Crossarm Mount; Horizontal Mount

SKU # 09635924289 Manufacturer Series: AR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Gang-Operated Loadbreak
Insulator: Polymer
Mounting: Crossarm
Mounting Position: Horizontal
Nominal kV: 14.4
BIL kV: 110
Amps - continuous: 900A
Weight: 448.84 lb. (203.59kg)

Assembled-Unitized Switches: Switch Type - Gang-Operated Loadbreak; Insulator - Polymer; Mounting - Crossarm; Mounting Position - Horizontal; Nominal kV - 14.4; BIL kV - 110.00; Amps - continuous - 900; Weight - 448.84 lb (203.59 kg); Additional Information - 3 Phase; Manufacturer Series - AR

Additional Info: 3 Phase