Menu Search
Search
SUTTLE #STAR630B8

Wall Mount Jack Assembly Stainless Steel 8-Conductor, 8-Position

SKU # 47004101381
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Wall Mount Jack Assembly
Connection: IDC - 110
Mounting: Lugs, Single Gang
Jack Position: Front, Flush
Configuration: 8-Conductor, 8-Position
Wiring Code: T568B
Category: 5E
Color: Stainless Steel

Assembled UTP Outlets: Outlet Type - Wall Mount Jack Assembly; Connection - IDC - 110; Mounting - Lugs, Single Gang; Jack Position - Front, Flush; Configuration - 8-Conductor, 8-Position; Wiring Code - T568B; Category - 5e; Color - Stainless Steel