Menu Search
SUTTLE #630A4

Wall Mount Jack Assembly Stainless Steel 4-Conductor, 6-Position

SKU # 47004100787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Wall Mount Jack Assembly
Connection: Quick Connect
Mounting: Lugs, Single Gang
Jack Position: Front, Flush
Configuration: 4-Conductor, 6-Position
Wiring Code: USOC
Color: Stainless Steel