SIEMON COMPANY #X5

Outlet, Module, UTP, 1 Port, Category 5e

SKU: 70041634272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Modular Jack
Cable Type: UTP
Jack Position: Front
Wiring Code: T568A/B
Category: 5e
Ports: 1
Manufacturer Series: MAX
Description
Assembled UTP Outlets: Outlet Type - Modular Jack; Cable Type - UTP; Jack Position - Front; Wiring Code - T568A/B; Category - 5e; Ports - 1; Manufacturer Series - MAX