Menu Search
Assembled UTP Outlets Base Module, Cat 6, UTP Cable, 2 Ports, RJ-45 Jack Connection, Front Jack

SIEMENS #6GK19011BE000AA1

Base Module, Cat 6, UTP Cable, 2 Ports, RJ-45 Jack Connection, Front Jack

SKU #66264312786
Manufacturer Series: PROFINET/Industrial Ethernet
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Outlet Type: Modular Jack
Cable Type: UTP
Connection: RJ-45 Jack
Mounting: Wall, DIN Rail
Jack Position: Front
Category: 6
Ports: 2

Assembled UTP Outlets: Outlet Type - Modular Jack; Cable Type - UTP; Connection - RJ-45 Jack; Mounting - Wall, DIN Rail; Jack Position - Front; Category - 6; Ports - 2; Additional Information - Operating Temperature: -20 to 70 deg C (-4 to 158 deg F), Material: Metal; Manufacturer Series - PROFINET/Industrial Ethernet

Additional Info: Operating Temperature: -20 to 70 deg C (-4 to 158 deg F), Material: Metal