Menu Search
MOLEX #ENSR1FB5M010

Industrial Ethernet Receptacle

SKU # 78678845696 Manufacturer Series: 130055
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Industrial Ethernet Receptacle
Cable Type: CAT 5e Ethernet
Mounting: Panel Mount
Jack Position: Back, Front

Assembled UTP Outlets: Outlet Type - Industrial Ethernet Receptacle; Cable Type - Cat 5e Ethernet; Mounting - Panel Mount; Jack Position - Back, Front; Additional Information - Operating Temperature: -20 to 80 deg C (-4 to 176 deg F), Material: ABS, Contact Rating: 1.5A 125VDC; Manufacturer Series - 130055

Additional Info: Operating Temperature: -20 to 80 deg C (-4 to 176 deg F), Material: ABS, Contact Rating: 1.5A 125VDC