MOLEX #ENSR1FB5

Data/Voice Modular Jack Black 8-Wire RJ45

SKU: 78678844310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Solder, PCB
Mounting: Bulkhead
Jack Position: Front, Extended
Configuration: 8-Wire RJ45
Category: 5e
Ports: 1
Color: Black
Manufacturer Series: RJ-Lnxx
Description
Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - Solder, PCB; Mounting - Bulkhead; Jack Position - Front, Extended; Configuration - 8-Wire RJ45; Category - 5e; Ports - 1; Color - Black; Additional Information - Panel, Back Mounted Receptacle, 3/4" Conduit Locknut. Male Thread Shell Mates to RJ-Lnxx Female Thread Patch Cable Or Dust Cap; Manufacturer Series - RJ-Lnxx
Additional Info: Panel, Back Mounted Receptacle, 3/4" Conduit Locknut. Male Thread Shell Mates to RJ-Lnxx Female Thread Patch Cable Or Dust Cap