Menu Search
LEVITON #40949-W

Decora® Telephone Wall Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, White

SKU # 07847727788
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: White

Additional Info: Includes Decora Wallplate