Menu Search
Assembled UTP Outlets Screw Terminal Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, White

LEVITON #40214-W

Screw Terminal Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, White

SKU #07847782176
Manufacturer Series: 630A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: White

Additional Info: Includes cover plate