Menu Search
Assembled UTP Outlets Screw Terminal Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, Ivory
LEVITON #40214-I

Screw Terminal Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, Ivory

SKU # 07847710499 Manufacturer Series: 630A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: Ivory

Additional Info: Includes cover plate