Menu Search
Assembled UTP Outlets Modular Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, Brown
LEVITON #40638-W

Decora® Modular Jack, UTP Cable, 1 Port, Screw Terminal, Front/Flush Jack, Brown

SKU # 07847711667 Manufacturer Series: 625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 6-Wire, 6-Position RJ11
Ports: 1
Color: Brown

Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - Screw Terminal; Mounting - Flush, Single Gang; Jack Position - Front, Flush; Configuration - 6-Wire, 6-Position RJ11; Ports - 1; Color - Brown; Manufacturer Series - 625, Decora