LEVITON #41650-6

Floor Jack Assembly, UTP Cable, 2 Port, Punchdown, Front/Recessed Jack, Brass

SKU: 07847786504
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Outlet Type: Data/Voice Modular Floor Jack
Cable Type: UTP
Connection: Punchdown
Mounting: Flush, Single Gang
Jack Position: Front, Recessed
Configuration: 1 6-Wire, 6-Position RJ11, 1 Blank
Ports: 2
Color: Brass
Manufacturer Series: QuickPort
Assembled UTP Outlets: Outlet Type - Data/Voice Modular Floor Jack; Cable Type - UTP; Connection - Punchdown; Mounting - Flush, Single Gang; Jack Position - Front, Recessed; Configuration - (1) 6-Wire, 6-Position RJ11, (1) Blank; Ports - 2; Color - Brass; Additional Information - Includes Round Threaded Cover; Manufacturer Series - QuickPort
Additional Info: Includes Round Threaded Cover