Menu Search
LEVITON #40257-I

Data/Voice Modular Jack Ivory 4-Wire, 6-Position RJ11

SKU # 07847777108 Manufacturer Series: 630A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: Ivory

Assembled UTP Outlets: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - Screw Terminal; Mounting - Flush, Single Gang; Jack Position - Front, Flush; Configuration - 4-Wire, 6-Position RJ11; Ports - 1; Color - Ivory; Additional Information - Includes cover plate; Manufacturer Series - 630A

Additional Info: Includes cover plate