Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
LEGRAND - PASS & SEYMOUR #WMTE14-W

Data/Voice Modular Jack White 4-Wire, 6-Position RJ11

SKU # 78500706108
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Extended
Configuration: 4-Wire, 6-Position RJ11
Ports: 1
Color: White

Additional Info: Wall Mount Phone Jack