COOPER WIRING #3560-4A

Data/Voice Modular Jack Almond 4-Wire, 6-Position RJ11

SKU: 03266455641
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Flush, Single Gang
Jack Position: Front, Flush
Configuration: 4-Wire, 6-Position RJ11
Category: 3
Ports: 1
Color: Almond
Manufacturer Series: MediaSync
Description
UTP: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - Screw Terminal; Mounting - Flush, Single Gang; Jack Position - Front, Flush; Configuration - 4-Wire, 6-Position RJ11; Category - 3; Ports - 1; Color - Almond; Additional Information - Require Decorator Plate; Manufacturer Series - MediaSync™
Additional Info: Require Decorator Plate