You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
COMMSCOPE #760092460

GigaSPEED X10D Data/Voice Modular Jack Violet

SKU # 88410493321
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: IDC
Jack Position: Front
Wiring Code: T568A/B
Category: 6A
Color: Violet

UTP: Outlet Type - Data/Voice Modular Jack; Cable Type - UTP; Connection - IDC; Jack Position - Front; Wiring Code - T568A/B; Category - 6A; Color - Violet; Additional Information - Material Type: Copper Alloy/High-Impact, Flame Retardant, Thermoplastic; Manufacturer Series - GigaSPEED X10D®

Additional Info: Material Type: Copper Alloy/High-Impact, Flame Retardant, Thermoplastic