Menu Search
Assembled Stack Light Units Stack Light 2 Light Flashing LED, Sound Module

FEDERAL SIGNAL #MSL2-120AG

MicroStat Stack Light 2 Light Flashing LED, Sound Module

SKU #78297920930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Stack Light
Signal/Lamp Type: Flashing LED, Sound Module
Voltage: 120V AC
Number of Lights: 2
Colors Included: Amber, Green
NEMA: 4X
Mounting: Surface or Pipe,3/4 in.
Connection: Screw Terminals
Base Diameter: 2.2 in. (55.9mm)

Additional Info: Operating Current : 0.4 amps