EDWARDS SIGNALING #270CLEDMG24AD

Stack Light, Steady-On LED, 24VAC/DC, Green, 85 fpm

SKU: 78264022943
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stack Light
Signal/Lamp Type: Steady-On LED
Voltage: 24V AC/DC
Colors Included: Green
Flash Rate: 85 fpm
NEMA: 3R, 4X
Mounting: Surface Mount
Housing Color: Green
Base OD - in: 2.95 in. (74.9mm)
Manufacturer Series: 70mm ClearView
Description
The edwards 200 class 70mm clearview LED stacklight is a versatile multi-mode signaling device that may contain up to five light modules, or four light modules with one sounder module in a single, integrated stack. The sounder module has been designed so that it is always in the top position. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant.