Menu Search

EATON #E26XWJNL463-V2

Stack Light 3 Light Steady-On Incandescent

SKU: 78946096770
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Stack Light
Signal/Lamp Type: Steady-On Incandescent
Voltage: 24V AC/DC
Number of Lights: 3
Colors Included: Yellow, Blue, Green
NEMA: 4X
Mounting: Base Mount
Base OD - in: 2.32 in. (59mm)
Description
Assembled Stack Light Units: Type - Stack Light; Signal/Lamp Type - Steady-On Incandescent; Voltage - 24VAC/DC; Number of Lights - 3; Colors Included - Yellow, Blue, Green; NEMA - 4X; Mounting - Base Mount; Base OD - in - 2.32 in (59.0mm); Manufacturer Series - E26