Menu Search
Assembled Stack Light Units Stack Light 3 Light Incandescent, Xenon Flasher, Sound Module

EATON #E26XWWL3X9X2P-V4

Stack Light 3 Light Incandescent, Xenon Flasher, Sound Module

SKU #78211468550
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Stack Light
Signal/Lamp Type: Incandescent, Xenon Flasher, Sound Module
Voltage: 120V AC/DC
Number of Lights: 3
Colors Included: Green, Amber, Red
Flash Rate: 60/Min
NEMA: 1, 4, 4X, 13
Mounting: Base Mount
Base Diameter: 2.56 in. (65mm)

The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.

Additional Info: IEC IP20, IP65, Maximum Lamp Wattage: 6W, Sound Module: Intermittent, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Amber, Red Lens