Menu Search
EATON #E26XWWLGYRQ-V1

Stack Light 3 Light Cluster LED, Sound Module

SKU # 78211468673 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stack Light
Signal/​Lamp Type: Cluster LED, Sound Module
Voltage: 12V AC/DC
Number of Lights: 3
Colors Included: Green, Yellow, Red
NEMA: 1, 4, 4X, 13
Mounting: Base Mount
Base Diameter: 2.56 in. (65mm)

The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.

Additional Info: IEC IP20, IP65, Maximum Lamp Wattage: 6W, Sound Module: Mono-Tonal, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Green, Yellow, Red Lens