Menu Search
Assembled Stack Light Units Stack Light 2 Light Steady-On Incandescent
EATON #E26XWWL32W-V2

Stack Light 2 Light Steady-On Incandescent

SKU # 78211472293 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Stack Light
Signal/​Lamp Type: Steady-On Incandescent
Voltage: 24V AC/DC
Number of Lights: 2
Colors Included: Green, Red
NEMA: 4, 4X, 13
Mounting: Base Mount
Base Diameter: 2.56 in. (65mm)

The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.

Additional Info: IEC IP65, Maximum Lamp Wattage: 6W, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F)