EATON #E26X8HUL3RW-V4

Stack Light 2 Light Steady-On Incandescent, Cluster LED

SKU: 78211488523
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stack Light
Signal/Lamp Type: Steady-On Incandescent, Cluster LED
Voltage: 120V AC/DC
Number of Lights: 2
Colors Included: Red, Green
NEMA: 4, 4X, 13
Mounting: Standard Three Hole
Connection: 20mm
Housing Color: Black Housing
Base OD - in: 2.56 in. (65mm)
Manufacturer Series: E26
Description
The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.
Additional Info: IEC IP65, Maximum Lamp Wattage: 6W, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Red Lens