Stack Light 1 Light Xenon Flasher

SKU: 78211396603
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Stack Light
Signal/Lamp Type: Xenon Flasher
Voltage: 120V AC
Number of Lights: 1
Colors Included: Blue
Flash Rate: 60/Min
NEMA: 4, 4X, 13
Mounting: Base Mount
Base OD - in: 2.56 in. (65mm)
Manufacturer Series: E26
The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.
Additional Info: IEC IP65, Maximum Lamp Wattage: 6W, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Blue Lens