Menu Search
Assembled Stack Light Units Stack Light 1 Light Steady-On Cylindrical LED

EATON #E26XWWLA1W-V4

Stack Light 1 Light Steady-On Cylindrical LED

SKU #78211369589
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Stack Light
Signal/Lamp Type: Steady-On Cylindrical LED
Voltage: 120V AC
Number of Lights: 1
Colors Included: Amber
NEMA: 4, 4X, 13
Mounting: Base Mount
Base Diameter: 2.56 in. (65mm)

The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.

Additional Info: IEC IP65, Maximum Lamp Wattage: 6W, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Amber Lens