Menu Search
Assembled Stack Light Units Stack Light 1 Light Steady-On Cylindrical LED, Sound Module
EATON #E26XWWLG1Q-V4

Stack Light 1 Light Steady-On Cylindrical LED, Sound Module

SKU # 78211369659 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Stack Light
Signal/​Lamp Type: Steady-On Cylindrical LED, Sound Module
Voltage: 120V AC
Number of Lights: 1
Colors Included: Green
NEMA: 1, 4, 4X, 13
Mounting: Base Mount
Base Diameter: 2.56 in. (65mm)

The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.

Additional Info: IEC IP20, IP65, Maximum Lamp Wattage: 6W, Sound Module: Mono-Tonal, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Green Lens