EATON #E26XWWFZQ-V2

Stack Light 1 Light Flashing Cluster LED, Sound Module

SKU: 78211468193
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Stack Light
Signal/Lamp Type: Flashing Cluster LED, Sound Module
Voltage: 24V AC/DC
Number of Lights: 1
Colors Included: Amber
Flash Rate: 60/Min
NEMA: 1, 4, 4X, 13
Mounting: Base Mount
Base OD - in: 2.56 in. (65mm)
Manufacturer Series: E26
Description
The E26 stack light easily assembled plug-in stack light units include provide illuminated and audible status indication in all directions. These easily assembled units include constant, flashing and strobe light units, as well as monotonal, bitonal and intermittent alarm systems that can be assembled in a variety of configurations.
Additional Info: IEC IP20, IP65, Maximum Lamp Wattage: 6W, Sound Module: Mono-Tonal, Lens Material: Polycarbonate, Temperature Rating: -20 to 60 deg C (-4 to 140 deg F), With Amber Lens