Menu Search
Assembled Modular Enclosures Distribution System Enclosure, 614 mm H x 614 mm W

SIEMENS #8HP2004

Distribution System Enclosure, 614 mm H x 614 mm W

SKU #75455460012
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Assembled Modular Enclosure
Nominal Height: 614.0 mm
Nominal Width: 614.0 mm
Nominal Depth: 167.0 mm
Material: Plastic
Material Finish: RAL 7035 Light Gray