Menu Search
Search
NVENT HOFFMAN #PPC2086

Modular Enclosure, 800mm W x 2000mm H x 600mm D, Steel

SKU # 78351098870 Manufacturer Series: P20PC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Assembled Modular Enclosure
Nominal Height: 2000mm
Nominal Width: 800mm
Nominal Depth: 600mm
Material: Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12
Door: (2) Front, (1) Back