Menu Search
HOFFMAN #PP1866

ProlineĀ® Assembled Modular Enclosure 1800 mm

SKU # 78351014188 Manufacturer Series: Industral
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Assembled Modular Enclosure
Nominal Height: 1800 mm
Nominal Width: 600 mm
Nominal Depth: 600 mm
Material: 12 Gauge Steel
Construction: Welded Frame
Material Finish: Light Gray, Black Accent
Enclosure Rating: NEMA 12
Door: Solid w/Key Locking Flush Swing Handle
Covers and Panels: Solid Top and Rear Cover, Full Sub Panel
Base: Gland Plate

Assembled Modular Enclosures: Type - Assembled Modular Enclosure; Nominal Height - 1800 mm; Nominal Width - 600 mm; Nominal Depth - 600 mm; Material - 12 Gauge Steel; Construction - Welded Frame; Material Finish - Light Gray, Black Accent; Enclosure Rating - NEMA 12; Door - Solid w/Key Locking Flush Swing Handle; Covers and Panels - Solid Top and Rear Cover, Full Sub Panel; Base - Gland Plate; Additional Information - Door, Cover, Panel Material: 16 & 14 Gauge Steel, Subpanel: Galvanized; Manufacturer Series - ProlineIndustral

Additional Info: Door, Cover, Panel Material: 16 & 14 Gauge Steel, Subpanel: Galvanized