Menu Search

HOFFMAN #PPC1686

ProlineĀ® Assembled Modular Enclosure 1600 mm

SKU: 78351098810
Manufacturer Series: PC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Assembled Modular Enclosure
Nominal Height: 1600 mm
Nominal Width: 800 mm
Nominal Depth: 600 mm
Material: 14 Gauge Steel
Construction: Vented Frame
Material Finish: Light Gray
Enclosure Rating: NEMA 12
Door: Solid w/Key Locking Flush Swing Handle
Base: Solid (100mm)
Description
Assembled Modular Enclosures: Type - Assembled Modular Enclosure; Nominal Height - 1600 mm; Nominal Width - 800 mm; Nominal Depth - 600 mm; Material - 14 Gauge Steel; Construction - Vented Frame; Material Finish - Light Gray; Enclosure Rating - NEMA 12; Door - Solid w/Key Locking Flush Swing Handle; Base - Solid (100mm); Manufacturer Series - Proline-PC