Menu Search
LEVITON #40258-W

Combination Wall Jack, 2 Ports, Single Gang Flush Mount, Front Jack, White

SKU # 07847778404 Manufacturer Series: 625D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Voice and Coaxial Jack
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: (1) 6-Wire, 6-Position RJ11, (1) Coaxial F
Ports: 2
Color: White

Assembled Combination Outlets: Outlet Type - Voice and Coaxial Jack; Mounting - Flush, Single Gang; Jack Position - Front; Configuration - (1) 6-Wire, 6-Position RJ11, (1) Coaxial F; Ports - 2; Color - White; Additional Information - Screw Teminals; Manufacturer Series - 625D

Additional Info: Screw Teminals