HUBBELL #PR205E

Data and Power Jack Surface, Panel Cover (1) 8-Wire, 8-Position, (1) Duplex GFCI Receptacle

SKU: 78358552475
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Data and Power Jack
Mounting: Surface, Panel Cover
Jack Position: Front
Configuration: (1) 8-Wire, 8-Position, (1) Duplex GFCI Receptacle
Category: 5e
Ports: 1
Manufacturer Series: Panel-Safe
Description
Assembled Combination Outlets: Outlet Type - Data and Power Jack; Mounting - Surface, Panel Cover; Jack Position - Front; Configuration - (1) 8-Wire, 8-Position, (1) Duplex GFCI Receptacle; Category - 5e; Ports - 1; Additional Information - Material: Aluminum Base, Clear Polycarbonate W/P Cover, Stainless Steel Draw Latch, NEMA: 12,4; Manufacturer Series - Panel-Safe
Additional Info: Material: Aluminum Base, Clear Polycarbonate W/P Cover, Stainless Steel Draw Latch, NEMA: 12,4