Menu Search

HOFFMAN #HGF5ETHSS

Intersafe Data Interface Port Surface, Cover RJ45, (1) Duplex GFCI Receptacle

SKU: 78351015924
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Data Interface Port
Mounting: Surface, Cover
Jack Position: Front
Configuration: RJ45, (1) Duplex GFCI Receptacle
Description
Assembled Combination Outlets: Outlet Type - Data Interface Port; Mounting - Surface, Cover; Jack Position - Front; Configuration - RJ45, (1) Duplex GFCI Receptacle; Additional Information - Application: Interconnect for Allen-Bradley Device Enclosure, GE Fanuc, Group Schneider, Siemens, Computer peripherals; Manufacturer Series - Intersafe
Additional Info: Application: Interconnect for Allen-Bradley Device Enclosure, GE Fanuc, Group Schneider, Siemens, Computer peripherals