HOFFMAN #HDP5ETHETHSS

Data Interface Port Panel Cover (1) Duplex Receptacle, (2) RJ45 and (1) 5A Circuit Breaker

SKU: 78351015932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Outlet Type: Data Interface Port
Mounting: Panel Cover
Jack Position: Front
Configuration: (1) Duplex Receptacle, (2) RJ45 and (1) 5A Circuit Breaker
Manufacturer Series: Intersafe
Description
Assembled Combination Outlets: Outlet Type - Data Interface Port; Mounting - Panel Cover; Jack Position - Front; Configuration - (1) Duplex Receptacle, (2) RJ45 and (1) 5A Circuit Breaker; Additional Information - Material: Stainless Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle), IP Rating: IP 66; Manufacturer Series - Intersafe
Additional Info: Material: Stainless Steel(GFCI Receptacle) and Aluminum(Duplex Receptacle), IP Rating: IP 66